Multi Function Hand Shower in Chrome
Engage™ Multi Function Hand Shower in Chrome
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Six-function 3.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Limited lifetime warranty
- Spot resist® finish resists fingerprints and water spots for a cleaner looking bath
- Assembled with 2 check valves for backflow prevention
- Adjustable bracket
- Wall bracket rotates to adjust angle of hand shower
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Engage™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-5/16 in
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-3/4 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Wide
- UL Listed:
- No
- WaterSense Labeled:
- Yes