One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)
Voss™ One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brushed Gold Pairs Rich, Warm Tones With Lush Texturing For A Timeless Finish
- Life shine® Finish Assures The Ultimate In Durability And Is Guaranteed Not To Tarnish, Corrode Or Flake Off
- Lever Handle Makes It Easy To Adjust The Water
- M-core 2-series Cartridge Included With Trim
- 4-1/16" Diameter Spray Head This Eco Performance Showerhead Conserves Water Without Sacrificing Performance
- Full Spray
- Built On The Moen M-pact Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
- Complies With Americans With Disabilities Act (ada) Specifications
- Meets Pea Water sense® Criteria To Conserve Water Without Sacrificing Performance
- Limited Lifetime Warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- 1212
- Collection:
- Voss™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter:
- 4-1/16 in
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes