This product requires certification to purchase.

8 in. Flanged Bronze Strainer for Meter

You last purchased this on
 
Neptune Technology Group

8 in. Flanged Bronze Strainer for Meter

Brand image
You last purchased this on
 
Neptune Technology Group

8 in. Flanged Bronze Strainer for Meter

  • Fast #
  • Part #N52000304
  • Item #3181256
  • Manufacturer Part #52000-304
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • NSF/ANSI 61 and 372 certified
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze



Customers Also Bought
1–6 of 18 items
Part #JM25536
Item #85873
4.2 out of 5 Customer Rating
Requires Certification
Part #UWS4820750
Item #7252505
5 out of 5 Customer Rating
Requires Certification
Part #JM25736
Item #14186
5 out of 5 Customer Rating
Requires Certification
Part #UWS4360751
Item #7252500
3.8 out of 5 Customer Rating
Requires Certification
Part #PSXMFK
Item #7688416
4.7 out of 5 Customer Rating
Requires Certification
Part #JM25136
Item #13832
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing