This product requires certification to purchase.

2-1/2 in. Copper Press 45° Street Elbow

You last purchased this on
 
NIBCO

Press System® 2-1/2 in. Copper Press 45° Street Elbow

Brand image
You last purchased this on
 
NIBCO

Press System® 2-1/2 in. Copper Press 45° Street Elbow

  • Fast #
  • Part #NPC6062LDL
  • Item #7099656
  • Manufacturer Part #9046800PC
3.9 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Press system® fittings are designed to join with seamless copper water tube
  • Press system® is user friendly, quick and easy to install
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-75
Clean Bagged:
No
Collection:
Press System®
Elbow Degree:
45 DD
End Connection 1:
Male Sweat
End Connection 2:
Press
End Connections:
Male Sweat x Press
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #NPC6072LDM
Item #7099650
3.3 out of 5 Customer Rating
Requires Certification
Part #NPC600RLDPM
Item #7099647
3.9 out of 5 Customer Rating
Requires Certification
Part #NPC606LDP
Item #7099642
4.4 out of 5 Customer Rating
Requires Certification
Part #NPC6002LDPM
Item #7099666
5 out of 5 Customer Rating
Requires Certification
Part #NPC607LDL
Item #7099677
3.2 out of 5 Customer Rating
Requires Certification
Part #NPC617LDM
Item #7099670
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NPC6073LDD
Item #4292585
5 out of 5 Customer Rating
Requires Certification
Part #NPC6072LDM
Item #7099650
3.3 out of 5 Customer Rating
Requires Certification
Part #NPC606LDP
Item #7099642
4.4 out of 5 Customer Rating
Requires Certification
Part #NPC607LDL
Item #7099677
3.2 out of 5 Customer Rating
Requires Certification
Part #NPC7073LDDF
Item #4292577
3.3 out of 5 Customer Rating
Requires Certification
Part #NPC6073LDFD
Item #3033845
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing