6 ft. Plastic Pipe Insulation
Nomalock® 6 ft. Plastic Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Flexible, self-sealing pipe insulation is pre-slit with factory applied pressure sensitive adhesive (PSA) to seam surfaces and has convenient built-in release tabs for easy installation
- Used to retard heat gain and prevent condensation or frost formation on cold water plumbing, chilled water and air conditioning lines
- Also retards heat loss on hot water plumbing
- Acceptable for use with heat tracing/heat tape
Specifications
- ASTM:
- ASTM C-1427, ASTM E-84
- Collection:
- Nomalock®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3/4 in
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- Polyolefin
- Maximum Temperature:
- 210
- Temperature Range:
- -330 to 210 Deg F
- Thickness:
- 1/2 in