Call for Pricing
Call for Pricing
This product requires certification to purchase.

26 ga 60 x 120 in. Beaded Flat Sheet Metal

You last purchased this on
 
Pacesetter Steel Service

26 ga 60 x 120 in. Beaded Flat Sheet Metal

Brand image
You last purchased this on
 
Pacesetter Steel Service

26 ga 60 x 120 in. Beaded Flat Sheet Metal

  • Fast #
  • Part #BFSMG902660120
  • Item #2003446
  • Manufacturer Part #BFSMG902660120
4.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lock forming quality (LFQ)
  • Requires Certification

Specifications

Gauge (metal):
26 ga
Length:
120 in
Material:
Steel
Width:
60 in



Customers Also Bought
1–6 of 18 items
Part #DDP24412
Item #831481
4.4 out of 5 Customer Rating
Requires Certification
Part #BRO410
Item #1892818
4.4 out of 5 Customer Rating
Requires Certification
Part #DA048C16
Item #3378852
3.3 out of 5 Customer Rating
Requires Certification
Part #F9511
Item #5134525
4.2 out of 5 Customer Rating
Requires Certification
Part #SHMA926P
Item #3080806
4.2 out of 5 Customer Rating
Requires Certification
Part #REC83017
Item #4383227
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing