This product requires certification to purchase.

7/8 in x 5/8 in. Press Copper Adapter

You last purchased this on
 
Parker Hannifin

ZoomLock® 7/8 in x 5/8 in. Press Copper Adapter

Brand image
You last purchased this on
 
Parker Hannifin

ZoomLock® 7/8 in x 5/8 in. Press Copper Adapter

  • Fast #
  • Part #P870804
  • Item #9198504
  • Manufacturer Part #870804
3.3 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Less equipment and no gas needed
  • Safer conditions, no fire hazards
  • No hot work permits required
  • More environmentally friendly
  • No solder related quality issues
  • More flexible access to job sites
  • No need to nitrogen purge
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-280
Clean Bagged:
No
Collection:
ZoomLock®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
7/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
7/8 in x 5/8 in
Fitting Type:
Coupling
IAPMO Listed:
No
Length:
2-7/100 in
Material:
Copper
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
2100 psi
UL Listed:
UL 207



Customers Also Bought
1–6 of 18 items
Part #P870809
Item #9198527
5 out of 5 Customer Rating
Requires Certification
Part #P870555
Item #9198546
3.9 out of 5 Customer Rating
Requires Certification
Part #P771102
Item #7387910
5 out of 5 Customer Rating
Requires Certification
Part #MPF01069
Item #7342153
4.2 out of 5 Customer Rating
Requires Certification
Part #P870608
Item #9318290
5 out of 5 Customer Rating
Requires Certification
Part #CPLD
Item #285517
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #P870555
Item #9198546
3.9 out of 5 Customer Rating
Requires Certification
Part #P871399
Item #9318295
4.4 out of 5 Customer Rating
Requires Certification
Part #P871307
Item #9198569
5 out of 5 Customer Rating
Requires Certification
Part #P870902
Item #9198480
3.6 out of 5 Customer Rating
Requires Certification
Part #P870608
Item #9318290
5 out of 5 Customer Rating
Requires Certification
Part #P771102
Item #7387910
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing