This product requires certification to purchase.

Single Handle Diverter Valve Trim in Matte Black

You last purchased this on
 
Pfister

Deckard™ Single Handle Diverter Valve Trim in Matte Black

Brand image
You last purchased this on
 
Pfister

Deckard™ Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #P016DA0B
  • Item #7507868
  • Manufacturer Part #016-DA0B
5 out of 5 Customer Rating
Single Handle Diverter Valve Trim

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Deckard™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
4-1/8 in
Escutcheon Width:
2-1/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #PLG897DAB
Item #7507852
4.1 out of 5 Customer Rating
Requires Certification
Part #PLG49PFM0C
Item #10332721
4.4 out of 5 Customer Rating
Requires Certification
Part #PLG42PFM0K
Item #10332705
3.6 out of 5 Customer Rating
Requires Certification
Part #P973228J
Item #7373630
5 out of 5 Customer Rating
Requires Certification
Part #PR898PFMB
Item #10332747
3.2 out of 5 Customer Rating
Requires Certification
Part #PR897PFMK
Item #10332746
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PR891DAB
Item #7507872
3.3 out of 5 Customer Rating
Requires Certification
Part #PR89SDAB
Item #9630572
5 out of 5 Customer Rating
Requires Certification
Part #PLG898DAB
Item #7507862
5 out of 5 Customer Rating
Requires Certification
Part #PLG42DAPB
Item #7765363
4.4 out of 5 Customer Rating
Requires Certification
Part #PLG897DAB
Item #7507852
4.1 out of 5 Customer Rating
Requires Certification
Part #PRT61DAC
Item #7507880
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing