This product requires certification to purchase.

Multi Function Showerhead in Matte Black

You last purchased this on
 
Pfister

Multi Function Showerhead in Matte Black

Brand image
You last purchased this on
 
Pfister

Multi Function Showerhead in Matte Black

  • Fast #
  • Part #P973310B
  • Item #10140379
  • Manufacturer Part #973-310B
5 out of 5 Customer Rating
Multi Function Showerhead

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Meets or exceeds EPA WaterSense® standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Massage is an invigorating and pulsating spray that applies direct pressure to help relieve tension
  • Full spray provides full coverage and even flow for a relaxing shower experience
  • Rinse spray provides full coverage and firm flow
  • Drench setting provides the most powerful spray experience
  • The full spray & massage combo provides a balanced combination of coverage and pressure to create a gentle, relaxing experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Does not include shower arm, must purchase separately
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
4-25/32 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Shower Arm Mount
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Drench, Full Spray, Full Spray w/ Massage, Massage, Rinse
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #PLG42PFM0K
Item #10332705
3.6 out of 5 Customer Rating
Requires Certification
Part #P016DA0B
Item #7507868
5 out of 5 Customer Rating
Requires Certification
Part #SHLE3RTBG
Item #9894310
4.1 out of 5 Customer Rating
Requires Certification
Part #P973228J
Item #7373630
5 out of 5 Customer Rating
Requires Certification
Part #PRT65WRB
Item #9339019
4.1 out of 5 Customer Rating
Requires Certification
Part #PLG42WR0K
Item #7288064
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PR89040K
Item #7289365
4.7 out of 5 Customer Rating
Requires Certification
Part #PR890700
Item #7289449
5 out of 5 Customer Rating
Requires Certification
Part #PBRHPFM0GS
Item #9548246
5 out of 5 Customer Rating
Requires Certification
Part #PUSH06SHWD
Item #10257181
5 out of 5 Customer Rating
Requires Certification
Part #PLJ15BI0C
Item #10140448
4.7 out of 5 Customer Rating
Requires Certification
Part #P973228J
Item #7373630
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing