This product requires certification to purchase.

Single Function Hand Shower in Chrome

You last purchased this on
 
GROHE

Sena Single Function Hand Shower in Chrome

Brand image
You last purchased this on
 
GROHE

Sena Single Function Hand Shower in Chrome

  • Fast #
  • Part #G26866000
  • Item #10206972
  • Manufacturer Part #26866000
3.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Speed Clean anti-lime system for the removal of limescale on nozzles with your fingertip
  • WaterSense certified to meet EPA criteria for water savings
  • Limited lifetime warranty
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Sena
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
8-11/25 in
Hose Included:
No
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes
Width:
1-13/50 in



Customers Also Bought
1–6 of 18 items
Part #PLG897DAB
Item #7507852
4.1 out of 5 Customer Rating
Requires Certification
Part #G26603GN0
Item #9297091
4.4 out of 5 Customer Rating
Requires Certification
Part #PR891VRVB
Item #9797750
5 out of 5 Customer Rating
Requires Certification
Part #PR891DFB
Item #4737174
4 out of 5 Customer Rating
Requires Certification
Part #P016VRVB
Item #9797769
3.1 out of 5 Customer Rating
Requires Certification
Part #PLG49VRV1D
Item #9797765
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G268662430
Item #10120783
4.7 out of 5 Customer Rating
Requires Certification
Part #G26866GN0
Item #10161787
4.6 out of 5 Customer Rating
Requires Certification
Part #G26545EN0
Item #9297077
5 out of 5 Customer Rating
Requires Certification
Part #G26552EN0
Item #9297082
4.4 out of 5 Customer Rating
Requires Certification
Part #G26545000
Item #8090310
3.8 out of 5 Customer Rating
Requires Certification
Part #G26604000
Item #8090311
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing