This product requires certification to purchase.

Three Handle Multi Function Bathtub & Shower Faucet in Polished Chrome

You last purchased this on
 
Pfister

Pfirst Series™ Three Handle Multi Function Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #PLG013210
  • Item #7373615
  • Manufacturer Part #LG01-3210
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Pfirst Series™ Three Handle Multi Function Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #PLG013210
  • Item #7373615
  • Manufacturer Part #LG01-3210
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Includes valve and cartridge
  • 5-hole installation
  • Includes shower arm and flange
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Pfirst Series™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-7/8 in
Escutcheon Height:
2-13/16 in
Escutcheon Width:
2-13/16 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Knob
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Three Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Trim Only:
No
Tub Spout Reach:
4-13/16 in
Tub Spout Type:
Non-diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes