34 x 52 in. 12511 CFM Evaporative Cooler
Commercial Coolers® 34 x 52 in. 12511 CFM Evaporative Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ideally suited for the rigorous demands of commercial/industrial applications
- Top-quality
- Provides many years of dependable and efficient operation
- Environments that require large quantities of fresh air are excellent candidates for evaporative cooling management
- Rigid media cooler that's an excellent alternative to costly mechanical systems
- Constructed of heavy galvanized steel, the Commercial Aspen Cooler delivers up to 22,000 CFM capacity
- Available in side and down discharge configurations
- Features a solid shaft for durability, dynamically balanced blower wheels and a multi-layer bottom pan finish
- City of Los Angeles approved
Documents
Specifications
- Application:
- Commercial, Industrial
- CFM:
- 12511 ft3/min
- Collection:
- Commercial Coolers®
- Depth:
- 52 in
- Height:
- 52 in
- Horsepower:
- 3 hp
- Material:
- Hot Dipped Galvanized Steel
- Volts:
- 115V
- Width:
- 34 in