This product requires certification to purchase.

10 x 6 in. Aluminum Vertical Blade Supply Register with Adjustable Deflectors in White

You last purchased this on
 
PROSELECT®

PSAASW100 10 x 6 in. Aluminum Vertical Blade Supply Register with Adjustable Deflectors in White

Brand image
You last purchased this on
 
PROSELECT®

PSAASW100 10 x 6 in. Aluminum Vertical Blade Supply Register with Adjustable Deflectors in White

  • Fast #
  • Part #PSAASW10U100
  • Item #9116583
  • Manufacturer Part #PSAASW10U-100
4 out of 5 Customer Rating
6 in. Residential Ceiling & Sidewall Register White Aluminum

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Air foil shaped deflectors
  • ¾ ” spaced deflectors
  • Both sidewall & ceiling applications
  • Individually adjustable deflectors
  • Integral multi-shutter damper
  • Metal lever damper operator
  • Requires Certification

Documents


Specifications

Application:
Residential, Light Commercial
Collection:
PSAASW100
Color Finish Name:
White
GRD Deflection Type:
Adjustable Single Deflection
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
10 in
Material:
Aluminum
Width:
10 in



Customers Also Bought
1–6 of 18 items
Part #PSVOBW12U
Item #4195961
5 out of 5 Customer Rating
Requires Certification
Part #PSA1CW12U
Item #3862810
4.5 out of 5 Customer Rating
Requires Certification
Part #PSFGFHBW2020
Item #3876499
4.3 out of 5 Customer Rating
Requires Certification
Part #PSAH45FGW2418
Item #3876556
4.7 out of 5 Customer Rating
Requires Certification
Part #PSFBFG2W2020
Item #4597270
4.1 out of 5 Customer Rating
Requires Certification
Part #PSRGW10U
Item #2175121
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PSAASWXX100
Item #9116565
4 out of 5 Customer Rating
Requires Certification
Part #PSAASW12U100
Item #9116550
3.4 out of 5 Customer Rating
Requires Certification
Part #PSAASW14X100
Item #9116553
3.7 out of 5 Customer Rating
Requires Certification
Part #PSA4CW1616
Item #3925273
4.8 out of 5 Customer Rating
Requires Certification
Part #PS2W3WUP
Item #3679143
4 out of 5 Customer Rating
Requires Certification
Part #PSA1CWXP
Item #3862805
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing