This product requires certification to purchase.

Hydrant Backflow Preventer with Dump

You last purchased this on
 
Pollardwater

Hydrant Backflow Preventer with Dump

Brand image
You last purchased this on
 
Pollardwater

Hydrant Backflow Preventer with Dump

  • Fast #
  • Part #PP902NL
  • Item #4930587
  • Manufacturer Part #P902NL
3.3 out of 5 Customer Rating

X Points
$922.83
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 2-½" FNST swivel connector for fast and easy hookup
  • Using this backflow preventer on fire hydrants tank trucks fill with will assure that chemicals or non-potable water does not flow back into the water supply system
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C-510
Application:
Portable Water
End Connection 1:
FNST
End Connection 2:
FNPT
End Connections:
FNST x FNPT
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
2-1/2 in x 2 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
NSF Certified:
No
Pressure - High:
175
Product Type:
Backflow Preventer
UL Listed:
Yes
Weight:
22 lb



Customers Also Bought
1–6 of 18 items
Part #PFXT300L
Item #5172090
3.1 out of 5 Customer Rating
Requires Certification
Part #PYH02NLX
Item #4524530
5 out of 5 Customer Rating
Requires Certification
Part #W975XLG
Item #247734
3.6 out of 5 Customer Rating
Requires Certification
Part #W375XLG
Item #3908875
4.7 out of 5 Customer Rating
Requires Certification
Part #W975XL2G
Item #3908913
4 out of 5 Customer Rating
Requires Certification
Part #FNWX432F
Item #4606092
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing