Angle Brass 3/4 in. FPT Sillcock
C-155 Angle Brass 3/4 in. FPT Sillcock
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Heavy pattern cast brass
- Large Flange with enclosed screw holes
- Solid Brass Operating Stem
- Field Repairable
- Graphite Packing
- Stainless Steel Handle Screw
Specifications
- ASSE Standards:
- ASSE 1011
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.2-2011
- Collection:
- C-155
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 9 gpm
- Handle Material:
- Metal
- Handle Type:
- Loose Key
- Height:
- 4-5/8 in
- IAPMO Listed:
- Yes
- ISO:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-7/8 in
- Material:
- Cast Brass
- Maximum Temperature:
- 140
- NSF:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Angle
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Stem:
- Rising
- Width:
- 2-7/8 in