This product requires certification to purchase.

1/3 HP 120V Cast Iron Submersible Sump Pump

You last purchased this on
 
PROFLO®

1/3 HP 120V Cast Iron Submersible Sump Pump

Brand image
You last purchased this on
 
PROFLO®

1/3 HP 120V Cast Iron Submersible Sump Pump

  • Fast #
  • Part #PF92331
  • Item #3040925
  • Manufacturer Part #PF92331
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/3 hp thermoplastic automatic sump pump with side discharge tethered float
  • Submersible sump pump for typical residential and commercial application
  • Comes with 10 ft power cord
  • Wide Angle Mechanical Float Switch, Pump Mounted
  • Handles 3/8 in solid
  • Fully adjustable and auto switch
  • Requires Certification

Specifications

AMP:
4.1
Automatic Shut-Off:
Yes
Connection Type:
FPT
Cord Length:
10 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Height:
10-1/2 in
Horsepower:
1/3 hp
Impeller:
Glass Reinforced Nylon
Maximum Feet of Head:
25
Maximum Temperature:
104
Product Type:
Submersible
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
RPM:
3450
Volts:
120V
Watts:
492 W



Customers Also Bought
1–6 of 18 items
Part #PF92352
Item #3040931
5 out of 5 Customer Rating
Requires Certification
Part #PF92370
Item #4196759
5 out of 5 Customer Rating
Requires Certification
Part #PF92501
Item #3040911
3.5 out of 5 Customer Rating
Requires Certification
Part #PF92330
Item #3040923
3.8 out of 5 Customer Rating
Requires Certification
Part #PF92341
Item #3040927
4.2 out of 5 Customer Rating
Requires Certification
Part #PF92342
Item #3040928
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PF92341
Item #3040927
4.2 out of 5 Customer Rating
Requires Certification
Part #PF92330
Item #3040923
3.8 out of 5 Customer Rating
Requires Certification
Part #PF9235225
Item #8889401
5 out of 5 Customer Rating
Requires Certification
Part #PF92342PB
Item #5097488
5 out of 5 Customer Rating
Requires Certification
Part #PF92910
Item #4130156
5 out of 5 Customer Rating
Requires Certification
Part #PF92342
Item #3040928
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing