This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Chrome

You last purchased this on
 
PROFLO®

Two Handle Widespread Bathroom Sink Faucet in Chrome

Brand image
You last purchased this on
 
PROFLO®

Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PFWSC5267CP
  • Item #9974387
  • Manufacturer Part #PFWSC5267CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
4-5/8 in
Faucet Material:
Brass
Flow Rate:
1.2 gpm
Handle Material:
Metal
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-11/16 in
Spout Reach:
5-3/16 in
Trim Only:
No
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #G27492000
Item #4137585
4 out of 5 Customer Rating
Requires Certification
Part #PLG1436100
Item #7060450
4.9 out of 5 Customer Rating
Requires Certification
Part #PFWSC3007CP
Item #9832950
3.3 out of 5 Customer Rating
Requires Certification
Part #SBF60000CT000
Item #7658085
3.6 out of 5 Customer Rating
Requires Certification
Part #ZZ6000WS1YBYC
Item #921840
3.3 out of 5 Customer Rating
Requires Certification
Part #PFTSWEC1000WH
Item #4594271
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFX404
Item #9882725
5 out of 5 Customer Rating
Requires Certification
Part #PFWSC8847ZBN
Item #10161814
4.7 out of 5 Customer Rating
Requires Certification
Part #PFWSC9857CP
Item #9807977
5 out of 5 Customer Rating
Requires Certification
Part #PFXE100CP
Item #9271174
4.8 out of 5 Customer Rating
Requires Certification
Part #PFWSC30075CP
Item #9832945
4.7 out of 5 Customer Rating
Requires Certification
Part #PFWSC3007CP
Item #9832950
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing