2 in. x 60 yd. Utility Duct Tape Grade in Silver
2 in. x 60 yd. Utility Duct Tape Grade in Silver
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- With the grain or across the grain, PROSELECT duct tapes tear evenly and shred minimally
- Excellent conformability to irregular surfaces
- Won’t twist or curl during application
- Made in USA
Specifications
- Application:
- Packaging, Multi-purpose, Sealing, Plumbing, Bundling
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 60 yd
- Material:
- Plastic, Rubber
- Material Type:
- Polyethylene, Polyester
- Maximum Temperature:
- 200
- Product Type:
- Duct Tape
- Size:
- 2 in x 60 yd
- Temperature Range:
- -32 to 200 Deg F
- Tensile Strength:
- 17 lbs/in
- Thickness:
- 8 mil
- UL Listed:
- UL 723
- Width:
- 2 in