This product requires certification to purchase.

Commercial 24 x 24 in. Ceiling Diffuser in White Steel

You last purchased this on
 
PROSELECT®

Commercial 24 x 24 in. Ceiling Diffuser in White Steel

Brand image
You last purchased this on
 
PROSELECT®

Commercial 24 x 24 in. Ceiling Diffuser in White Steel

  • Fast #
  • Part #PSSPD14
  • Item #4378041
  • Manufacturer Part #M57506142401
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Attractive single panel design blends well with all ceilings
  • Removable air diffusion panel
  • Uniform 360° radiant air diffusion pattern
  • Steel construction
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Name:
White
Diffuser Size:
24 in x 24 in
Length:
14 in
Material:
Steel
Vent Duct Shape:
Square
Width:
14 in



Customers Also Bought
1–6 of 18 items
Part #PSVAFW12U
Item #3679199
5 out of 5 Customer Rating
Requires Certification
Part #PSRGW2412
Item #2175103
4.6 out of 5 Customer Rating
Requires Certification
Part #PSRGW16X
Item #3024906
3.1 out of 5 Customer Rating
Requires Certification
Part #PS2WW12U100
Item #9116529
4 out of 5 Customer Rating
Requires Certification
Part #PSRGW14U
Item #2175142
4.9 out of 5 Customer Rating
Requires Certification
Part #PSA3WUU
Item #3616721
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PSA3WUU
Item #3616721
5 out of 5 Customer Rating
Requires Certification
Part #PSHVD3IBD10
Item #3990251
5 out of 5 Customer Rating
Requires Certification
Part #PSSPDI2424
Item #4230276
3.1 out of 5 Customer Rating
Requires Certification
Part #PSRADW16
Item #4378037
5 out of 5 Customer Rating
Requires Certification
Part #PSA4W1212
Item #3616746
4 out of 5 Customer Rating
Requires Certification
Part #PSRADWX
Item #3876613
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing