This product requires certification to purchase.

6 x 4 in. Residential Ceiling & Sidewall Register in White 2-way Steel

You last purchased this on
 
PROSELECT®

PS2W3W 6 x 4 in. Residential Ceiling & Sidewall Register in White 2-way Steel

Brand image
You last purchased this on
 
PROSELECT®

PS2W3W 6 x 4 in. Residential Ceiling & Sidewall Register in White 2-way Steel

  • Fast #
  • Part #PS2W3WUP
  • Item #3679143
  • Manufacturer Part #PS2W3WUP
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two-way air pattern
  • Features 1/3" spaced fins at 20°
  • For both sidewall and ceiling applications
  • Ideal for shallow duct installation
  • Integral multi-shutter damper
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
PS2W3W
Color Finish Name:
White
GRD Deflection Type:
2-way
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
6 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
6 in



Customers Also Bought
1–6 of 18 items
Part #PS2WWXP
Item #2175155
5 out of 5 Customer Rating
Requires Certification
Part #PS2WW12P
Item #2175191
5 out of 5 Customer Rating
Requires Certification
Part #PS2WW10P
Item #2175186
3.7 out of 5 Customer Rating
Requires Certification
Part #PS3W3W10P
Item #3679124
5 out of 5 Customer Rating
Requires Certification
Part #PS2CW10U
Item #3862859
5 out of 5 Customer Rating
Requires Certification
Part #PS2W3W16U
Item #3679119
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PS2W3W10P
Item #3317108
5 out of 5 Customer Rating
Requires Certification
Part #PS2W3W12P
Item #3317112
3.5 out of 5 Customer Rating
Requires Certification
Part #PS2W3WXU
Item #3679182
3.3 out of 5 Customer Rating
Requires Certification
Part #PS2W3W16U
Item #3679119
3.3 out of 5 Customer Rating
Requires Certification
Part #PS2W3W14P
Item #3317122
4.6 out of 5 Customer Rating
Requires Certification
Part #PSA4CW1616
Item #3925273
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing