This product requires certification to purchase.

6 - 12 x 4 in. Iron Single Strap Saddle

You last purchased this on
 
Romac Industries

Style CB™ 6 - 12 x 4 in. Iron Single Strap Saddle

Brand image
You last purchased this on
 
Romac Industries

Style CB™ 6 - 12 x 4 in. Iron Single Strap Saddle

  • Fast #
  • Part #RCB4804UN
  • Item #3034217
  • Manufacturer Part #218-4804U
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Inventory Reduction: Unique gaskets fit wide range of diameters.
  • Ease of Installation: Saddle can be installed by unskilled labor, using a socket or open end wrench. Built-in stop prevents blockages due to inadvertent insertion of branch into main.
  • Superior Strap: Strong 304 stainless steel band GMAW & GTAW welded to roll threaded 304 stainless bolts adjusts over a wide range. Clamping force is well distributed by 3 1 /2" width.
  • Flexibility: Gasket allows considerable deflection due to earth movement, while large sealing surface and wide band strongly resist displacement.
  • Reliability: Continuous rubber connection between rim and branch eliminates potential leak spots. Saddles have been tested to pressures well in excess of typical service test requirements.
  • Requires Certification

Documents


Specifications

Coating:
Yellow Shop Coated
Collection:
Style CB™
Fits Pipe Size:
6 in - 12 in
Fitting Type:
Saddle, Wide Strap
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, SBR
NSF Certified:
No
Range (in):
4.20 in - 4.8 in
Tap Size:
4 in
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #PSISCG
Item #9613486
4.4 out of 5 Customer Rating
Requires Certification
Part #MUL043159
Item #47011
4.4 out of 5 Customer Rating
Requires Certification
Part #MUL067474
Item #1346082
3.1 out of 5 Customer Rating
Requires Certification
Part #MUL063304
Item #47355
3.5 out of 5 Customer Rating
Requires Certification
Part #MUL340959
Item #8702364
3.7 out of 5 Customer Rating
Requires Certification
Part #IGNKU
Item #405968
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–2 of 2 items
Part #R511013201325
Item #233698
5 out of 5 Customer Rating
Requires Certification
Part #R511019001905
Item #233699
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing