This product requires certification to purchase.

LF 1/2X1/2 COUP 2.1-1.0

You last purchased this on
 
SharkBite®

LF 1/2X1/2 COUP 2.1-1.0

Brand image
You last purchased this on
 
SharkBite®

LF 1/2X1/2 COUP 2.1-1.0

  • Fast #
  • Part #SUR008
  • Item #10333635
  • Manufacturer Part #UR008
3.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fastest way to connect PEX, copper, CPVC, or PE-RT pipe
  • Half the insertion force with double the burst pressure
  • Can be installed on wet lines and pressure tested immediately
  • Stainless steel retainer adds strength and durability
  • High-performance DZR lead-free brass body
  • No special tools, crimping, soldering or glue required
  • Can be rotated after installation
  • No tube liner required for PEX
  • Rated to 200 degrees Fahrenheit and 400 psi
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
Yes
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
200
Origin:
Domestic
Pressure - Maximum:
400 psi
Temperature Range:
33 to 200 Deg F



Customers Also Bought
1–6 of 18 items
Part #SUXL0135
Item #7643875
4.7 out of 5 Customer Rating
Requires Certification
Part #JC77414LF
Item #8542696
4.7 out of 5 Customer Rating
Requires Certification
Part #JC77411LF
Item #7793074
4.4 out of 5 Customer Rating
Requires Certification
Part #S608L248
Item #1444718
5 out of 5 Customer Rating
Requires Certification
Part #CPS4D
Item #199143
3.6 out of 5 Customer Rating
Requires Certification
Part #CP4F
Item #40930
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SU3020LF
Item #4111248
3.8 out of 5 Customer Rating
Requires Certification
Part #SUXL013528
Item #7643865
3.6 out of 5 Customer Rating
Requires Certification
Part #SU120LF
Item #3919622
5 out of 5 Customer Rating
Requires Certification
Part #SUXL0135
Item #7643875
4.7 out of 5 Customer Rating
Requires Certification
Part #SUXL114140F
Item #7643914
4.1 out of 5 Customer Rating
Requires Certification
Part #SU334LF
Item #4273749
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing