This product requires certification to purchase.

3.5 gpf Concealed Manual Water Closet Flushometer

You last purchased this on
 
Sloan

Royal® 3.5 gpf Concealed Manual Water Closet Flushometer

Brand image
You last purchased this on
 
Sloan

Royal® 3.5 gpf Concealed Manual Water Closet Flushometer

  • Fast #
  • Part #S3011680
  • Item #1259074
  • Manufacturer Part #3011680
4.5 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For wall hung back spud bowls
  • Concealed
  • 1" IPS supply
  • Metal direct acting, non-hold-open handle
  • Elbow flush connection for 1 1/2" concealed back spud
  • 22 1/2" rough-in
  • ADA
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Royal®
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Flow Rate:
3.5 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Water Closet
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Valve Size:
1 in
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #S3914817
Item #1639995
3.9 out of 5 Customer Rating
Requires Certification
Part #S3010100
Item #9966
3.3 out of 5 Customer Rating
Requires Certification
Part #S3325500
Item #4665203
5 out of 5 Customer Rating
Requires Certification
Part #S3080053
Item #437430
4 out of 5 Customer Rating
Requires Certification
Part #ZZER6000AVWS1TM
Item #8050387
4.8 out of 5 Customer Rating
Requires Certification
Part #ZZ6000AVHET
Item #3883478
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S3915508
Item #1640171
5 out of 5 Customer Rating
Requires Certification
Part #S3452673
Item #505971
3.6 out of 5 Customer Rating
Requires Certification
Part #S3910168
Item #1656485
5 out of 5 Customer Rating
Requires Certification
Part #S3451601
Item #1639508
5 out of 5 Customer Rating
Requires Certification
Part #S3010100
Item #9966
3.3 out of 5 Customer Rating
Requires Certification
Part #S3910022
Item #3815617
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing