This product requires certification to purchase.

Sanitary 1-1/2 in. 304 Stainless Steel Tri-Clamp x Roll On Ferrule (For Expander)

You last purchased this on
 
Steel & O’Brien

Sanitary 1-1/2 in. 304 Stainless Steel Tri-Clamp x Roll On Ferrule (For Expander)

Brand image
You last purchased this on
 
Steel & O’Brien

Sanitary 1-1/2 in. 304 Stainless Steel Tri-Clamp x Roll On Ferrule (For Expander)

  • Fast #
  • Part #S14RMP15304
  • Item #10172825
  • Manufacturer Part #14RMP-1.5-304
5 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • 14RMP - recessed ferrule - 1-1/2" x 1-1/8" OAL, commonly referred to as roll-on expanding ferrules, the stainless steel sanitary fittings are tri-clamp adapters that connect removable clamp fittings to a welded connection by placing the adapter over tubing and welding in place, CRN certified
  • Clamp x roll-on
  • Roll-on expanding ferrules are available in both 304 & 316L stainless steel alloy. Product is not 3A certified. Roll-on ferrules are typically used in the dairy and poultry industries
  • Steel & O'Brien is an ISO 9001 certified company, an International standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
32Ra Polished
Fits Pipe Size:
1-1/2 in
Fitting Type:
Ferrule
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
0.16 lb



Customers Also Bought
1–6 of 18 items
Part #S19MPX4316
Item #10173032
5 out of 5 Customer Rating
Requires Certification
Part #FNW14RMP74J
Item #4829995
4.3 out of 5 Customer Rating
Requires Certification
Part #FNW14WMP74M
Item #4830306
3.1 out of 5 Customer Rating
Requires Certification
Part #FNWL14AM76K
Item #4830036
3.1 out of 5 Customer Rating
Requires Certification
Part #FNWL14AM74K
Item #4829857
5 out of 5 Customer Rating
Requires Certification
Part #DDFSN6S
Item #8229779
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 6 items
Part #S22WB1316
Item #10173734
5 out of 5 Customer Rating
Requires Certification
Part #S2SXL12X27316
Item #10173089
5 out of 5 Customer Rating
Requires Certification
Part #S19MPX4316
Item #10173032
5 out of 5 Customer Rating
Requires Certification
Part #S38W4316
Item #10173264
3.9 out of 5 Customer Rating
Requires Certification
Part #S38W2304
Item #10173084
3.9 out of 5 Customer Rating
Requires Certification
Part #S19WB15304
Item #10173445
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing