This product requires certification to purchase.

Sanitary 4 in. 316L Stainless Steel Tri-Clamp x Weld Adapter

You last purchased this on
 
Steel & O’Brien

Sanitary 4 in. 316L Stainless Steel Tri-Clamp x Weld Adapter

Brand image
You last purchased this on
 
Steel & O’Brien

Sanitary 4 in. 316L Stainless Steel Tri-Clamp x Weld Adapter

  • Fast #
  • Part #S19MPX4316
  • Item #10173032
  • Manufacturer Part #19MPX-4-316
5 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • 19MPX - CLAMP X SCH 10 PIPE ADAPTER - 4" T/C X 4" SCH 10 BW X 1-1/8" OAL, These stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and permanent butt weld connections to Schedule 10 piping or fittings. , Material Test Reports Supplied
  • CLAMP X SCH 10 PIPE ADAPTER
  • Tri-Clamp to Schedule 10 pipe adapter is available in both 304 and 316L stainless steel alloys. Ranging in sizes from 1/2 inch all the way to 4 inches.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Application:
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
Clean Bagged:
No
Coating:
32Ra Polished
End Connection 1:
Clamp
End Connection 2:
Weld
End Connections:
Clamp x Weld
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Length:
1-1/8 in
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Schedule Class:
10
Weight:
3.1 lb



Customers Also Bought
1–6 of 18 items
Part #S13MHHMDP1304
Item #10172680
5 out of 5 Customer Rating
Requires Certification
Part #SL14AM76304
Item #10175325
3.9 out of 5 Customer Rating
Requires Certification
Part #S14WMP6316
Item #10172984
5 out of 5 Customer Rating
Requires Certification
Part #SL14AM725316
Item #10175301
3.3 out of 5 Customer Rating
Requires Certification
Part #S13MHHM2304
Item #10172620
4.4 out of 5 Customer Rating
Requires Certification
Part #FNW31W74MK
Item #4831490
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S38MP4304
Item #10173224
5 out of 5 Customer Rating
Requires Certification
Part #S14MPHRL2X45304
Item #10172775
3.5 out of 5 Customer Rating
Requires Certification
Part #S22WB1316
Item #10173734
5 out of 5 Customer Rating
Requires Certification
Part #S22MP1316
Item #10173619
4.3 out of 5 Customer Rating
Requires Certification
Part #S14MPHR15304
Item #10172491
5 out of 5 Customer Rating
Requires Certification
Part #S19WB15304
Item #10173445
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing