Sanitary 3-1/2 in. Od w/ 1/4 in. Holes -2-1/2-3 (Short Wide) Strainer Core 11 Long
Sanitary 3-1/2 in. Od w/ 1/4 in. Holes -2-1/2-3 (Short Wide) Strainer Core 11 Long
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- STRAINER CORE - ELECTROPOLISH - 3-1/2" OD x 11" LONG W/1/4" HOLES - FOR 2-1/2"-3" STRAINERS (SHORT WIDE), Part of the Strainer/Filter assembly consisting of a stainless steel tube with perforated holes to remove particles from the processing line., Material Test Reports Supplied
- BACKUP TUBE - SHORT WIDE - 1/4" PERFORATED
- Remove particulates from sanitary process lines with the straight-line strainer.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- GSA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Product Type:
- Backup Tube