This product requires certification to purchase.

5/8 in. x 50 ft. Mini-Split Line Set

You last purchased this on
 
Streamline®

5/8 in. x 50 ft. Mini-Split Line Set

Brand image
You last purchased this on
 
Streamline®

5/8 in. x 50 ft. Mini-Split Line Set

  • Fast #
  • Part #M01030500C
  • Item #7913813
  • Manufacturer Part #01030500C
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Insulation Thickness:
3/4 in
Length:
50 ft
Line Set Type:
Suction Line Only
Material:
Copper, Plastic
Material Type:
Polyethylene
Suction Line (OD):
5/8 in
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #M00630500C
Item #7913765
5 out of 5 Customer Rating
Requires Certification
Part #M00421640C
Item #10110201
3.1 out of 5 Customer Rating
Requires Certification
Part #MPACUSWHS002WF2
Item #7939895
5 out of 5 Customer Rating
Requires Certification
Part #M61430500B6C
Item #7913716
4.1 out of 5 Customer Rating
Requires Certification
Part #M01020500C
Item #7913802
3.7 out of 5 Customer Rating
Requires Certification
Part #M01021640C
Item #10110209
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M01020500C
Item #7913802
3.7 out of 5 Customer Rating
Requires Certification
Part #M61230350C
Item #7913823
4 out of 5 Customer Rating
Requires Certification
Part #M40820250B3B6
Item #4473950
5 out of 5 Customer Rating
Requires Certification
Part #M61220500C
Item #7913771
5 out of 5 Customer Rating
Requires Certification
Part #M41020500B6C
Item #7913663
5 out of 5 Customer Rating
Requires Certification
Part #M61480500
Item #77829
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing