110/270V Universal Potential Relay
110/270V Universal Potential Relay
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Features electronic potential relay (EPR) technology
- Motor power rating: up to 5 hp
- Start winding protection if motor does not start
- Time function relay
- Instant restart
- Safety time out: 1 to 1-1/2 seconds
- Non-positional
- Normally closed 30A contacts
- UL® approved
Specifications
- AMP:
- 30
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- CSA Certified:
- Yes
- Color Finish Name:
- Black
- Depth:
- 1 in
- Height:
- 1-1/2 in
- Horsepower:
- 5 hp
- Length:
- 2-1/4 in
- Material:
- Plastic
- Maximum Temperature:
- 194
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Relay
- Stages:
- Single
- Temperature Range:
- Up to 194 Deg F
- Time Delay:
- No
- UL Listed:
- Yes
- Volts:
- 270V
- Width:
- 1-3/4 in