This product requires certification to purchase.

14-15/16 in. Vessel Mount Rectangular Ceramic Bathroom Sink in Cotton White

You last purchased this on
 
TOTO

Kiwami® 14-15/16 in. Vessel Mount Rectangular Ceramic Bathroom Sink in Cotton White

Brand image
You last purchased this on
 
TOTO

Kiwami® 14-15/16 in. Vessel Mount Rectangular Ceramic Bathroom Sink in Cotton White

  • Fast #
  • Part #TLT476GR01
  • Item #8028216
  • Manufacturer Part #LT476GR#01
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Cotton White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Modern and elegant, rectangle vessel bathroom sink
  • Thin, rounded edges achieving a decorative design
  • Cefiontect ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
  • Front overflow
  • ADA compliant
  • Includes vessel sink only
  • Faucet and drain sold separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Kiwami®
Color Finish Category:
Whites
Color Finish Name:
Cotton White
Drain Opening:
1-1/4 in
Height:
2-3/4 in
Length:
14-15/16 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
14-15/16 in x 23-5/16 in x 3-9/16 in
Sink Depth:
3-9/16 in
Sink Installation Type:
Vessel Mount
Sink Material:
Ceramic
Sink Size Range:
20 in - 25.99 in
Vessel Only:
Yes
WaterSense Labeled:
Yes
Width:
23-5/16 in



Customers Also Bought
1–6 of 18 items
Part #TLT426G01
Item #7574777
5 out of 5 Customer Rating
Requires Certification
Part #K21060-0
Item #9816202
4.5 out of 5 Customer Rating
Requires Certification
Part #K5373-0
Item #5129364
3.7 out of 5 Customer Rating
Requires Certification
Part #K20704-N-0
Item #7426634
5 out of 5 Customer Rating
Requires Certification
Part #K2661-0
Item #4112826
3.1 out of 5 Customer Rating
Requires Certification
Part #K2833-0
Item #2375267
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #TLT475GR01
Item #8028056
5 out of 5 Customer Rating
Requires Certification
Part #TLT2418G01
Item #1687057
4.1 out of 5 Customer Rating
Requires Certification
Part #TLT58701
Item #1234280
5 out of 5 Customer Rating
Requires Certification
Part #TLT191G01
Item #4335296
5 out of 5 Customer Rating
Requires Certification
Part #TLT540G01
Item #7046883
3.3 out of 5 Customer Rating
Requires Certification
Part #TPT530N01
Item #1893936
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing