This product requires certification to purchase.

1-1/2 in. Copper DWV 90° Long Turn Elbow

You last purchased this on
 

1-1/2 in. Copper DWV 90° Long Turn Elbow

You last purchased this on
 

1-1/2 in. Copper DWV 90° Long Turn Elbow

  • Fast #
  • Part #CDWVLT9J
  • Item #333159
  • Manufacturer Part #H057000
3.3 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • DWV
  • Wrot copper
  • End Connections: Sweat x Sweat
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASME:
ASME B16.22, ASME B16.29
ASTM:
ASTM B-75 Alloy C12200
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Long Turn Elbow
IAPMO Listed:
No
Material:
Wrot Copper DWV
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #CDWV4K
Item #31090
4.4 out of 5 Customer Rating
Requires Certification
Part #CDWVYJ
Item #7068309
4 out of 5 Customer Rating
Requires Certification
Part #CDWVS9J
Item #10746
3.9 out of 5 Customer Rating
Requires Certification
Part #CDWV9J
Item #40201
4.8 out of 5 Customer Rating
Requires Certification
Part #CDWVTCAPJ
Item #27378
3.8 out of 5 Customer Rating
Requires Certification
Part #CDWV6J
Item #78920
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #V77317
Item #1349198
5 out of 5 Customer Rating
Requires Certification
Part #C9FD
Item #42787
4.9 out of 5 Customer Rating
Requires Certification
Part #C9E
Item #14428
5 out of 5 Customer Rating
Requires Certification
Part #S613887R
Item #3270754
4.5 out of 5 Customer Rating
Requires Certification
Part #CBC4F
Item #441144
3.7 out of 5 Customer Rating
Requires Certification
Part #A10066101
Item #4355039
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing