This product requires certification to purchase.

Three Handle Wall Mount Food Service Faucet in Polished Chrome

You last purchased this on
 
T&S Brass

Three Handle Wall Mount Food Service Faucet in Polished Chrome

  • Fast #
  • Part #TB015214CRBCT
  • Item #7616690
  • Manufacturer Part #B-0152-14-CRBCT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
T&S Brass

Three Handle Wall Mount Food Service Faucet in Polished Chrome

  • Fast #
  • Part #TB015214CRBCT
  • Item #7616690
  • Manufacturer Part #B-0152-14-CRBCT
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 0.65 gpm low flow spray valve
  • 1/2" NPT female eccentric inlets with Ø 2" flanges
  • 12" rigid riser
  • 14" swing nozzle w/ stream regulator outlet, series 1
  • 44" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
  • 6" adjustable wall bracket
  • 8" wall mount mixing faucet w/ polished chrome plated brass body
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Easy Install add-on faucet w/ polished chrome plated brass body for quick installation
  • Lever handles w/ color coded indexes
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
ASTM:
ASTM F-2324
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn Cerama
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
33-1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
0.65 gpm
Handle Material:
Metal
Handle Type:
Lever
Hose Length:
44 in
IAPMO Listed:
No
ISO:
ISO 9001
Institutional Faucet Type:
Food Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Three Handle
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
3-3/4 in
Spout Reach:
14-1/16 in
Spout Swivel:
360°
Spout Type:
Swivel
UL Listed:
No
WaterSense Labeled:
No