199 MBH Indoor Condensing Natural Gas Tankless Water Heater
199 MBH Indoor Condensing Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
-
Green
Documents
Specifications
- AMP:
- 5
- Application:
- Residential
- BTU:
- 199000
- Condensing:
- Yes
- Depth:
- 11-3/5 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 11.2 gpm
- Fuel Type:
- Natural Gas
- Height:
- 27-3/5 in
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 98 to 140 Deg F
- Uniform Energy Factor (UEF):
- 0.96
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 3/4 in
- Water Heater Type:
- Tankless
- Watts:
- 0.105 kW
- Weight:
- 67 lb
- Width:
- 18-1/10 in