18 kW Indoor Electric Tankless Water Heater
Three Phase™ Delta 18 kW Indoor Electric Tankless Water Heater
Frequently Purchased Together
Product Details
Product Details
- Microprocessor control ensures accurate output temperature
- Thermostatic control for precise temperature control
- Reduces calcification, liming and sedimentation
- Reduces energy waste
- Easy Installation
- Cut energy costs - flow switch activates heater only on demand
Specifications
- AMP:
- 50
- ANSI:
- ANSI 372
- Application:
- Commercial, Industrial
- Collection:
- Three Phase™ Delta
- Condensing:
- No
- Depth:
- 4-3/8 in
- Energy Star Compliant:
- No
- Flow Rate:
- 4 gpm
- Height:
- 12-1/8 in
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 140
- Minimum Temperature:
- 100
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Low:
- 35
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- UL 499
- Vent Type:
- Vent Free
- Volts:
- 208V
- Water Connection Size:
- 1/2 in
- Water Heater Type:
- Point of Use, Tankless
- Watts:
- 18 kW
- Weight:
- 15 lb
- Width:
- 18-1/4 in