Call for Pricing
Call for Pricing
This product requires certification to purchase.

Rotary Control for Vestal 24 - 48 in. Fireplace Damper

You last purchased this on
 
Vestal Manufacturing

Rotary Control for Vestal 24 - 48 in. Fireplace Damper

Brand image
You last purchased this on
 
Vestal Manufacturing

Rotary Control for Vestal 24 - 48 in. Fireplace Damper

  • Fast #
  • Part #V15001
  • Item #1894854
  • Manufacturer Part #15-001
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Replacement rotary control for 24" - 54" Cast Iron dampers
  • Interchangeable with P-3 poker control
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Vestal 24 in - 48 in Fireplace Damper



Customers Also Bought
1–4 of 4 items
Part #PC69
Item #452447
5 out of 5 Customer Rating
Requires Certification
Part #MBUF36T
Item #9426772
4.4 out of 5 Customer Rating
Requires Certification
Part #MRCB
Item #3709549
4.4 out of 5 Customer Rating
Requires Certification
Part #H8TLC36
Item #3339792
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing