This product requires certification to purchase.

2 in. Painted Rigid Coupling

You last purchased this on
 
Victaulic

FireLock™ Style 009N 2 in. Painted Rigid Coupling

  • Fast #
  • Part #VL020009PE0
  • Item #2333864
  • Manufacturer Part #L020009PE0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 009N 2 in. Painted Rigid Coupling

  • Fast #
  • Part #VL020009PE0
  • Item #2333864
  • Manufacturer Part #L020009PE0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The FireLock EZ Style 009 couplings are rigid, installation-ready couplings for fire protection pipe joining
  • The coupling’s unique design eliminates loose parts, insures consistent installation and provides substantial gains in productivity
  • FireLock EZ Style 009 and Style 009V couplings are recommended for use ONLY on fire protection systems
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536
Application:
Fire Protection
Coating:
Painted
Collection:
FireLock™ Style 009N
End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Material:
Ductile Iron
Maximum Temperature:
230
Pressure - Maximum:
300 psi