16 oz. Medium Set PVC Grey Pipe Cement
711™ 16 oz. Medium Set PVC Grey Pipe Cement
Frequently Purchased Together
Product Details
Product Details
- Industrial-grade PVC solvent cement with great gap-filling properties; suitable for use with DWV systems, irrigation, and other industrial piping applications
- Heavy-bodied, high-strength gray PVC cement applies smoothly and has a medium set time ideal for warm-weather applications
- Low-VOC formula reduces solvent emissions for a better working environment
- Compatible with all rigid PVC pipes and fittings up to 12 inches (including Schedule 80)
- Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B137.3, CSA B181.2
- Collection:
- 711™
- Color:
- Grey
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Melting Temperature:
- -163.3 F
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Medium Set
- Size:
- 16 oz
- Temperature Range:
- 40 to 110 Deg F