Size Universal Polyester Slotted Pass Through Standard Harness
BaseWear™ Size Universal Polyester Slotted Pass Through Standard Harness
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The Werner BaseWear line provides best-in-class performance in an entry level harness
- Designed for adjustability and universal fit, BaseWear features lightweight hardware and bright colors for worker visibility on the jobsite
- Rear dorsal D-ring is made from high quality alloy steel for strength and durability, and has an adjustable pad for worker convenience and fit
- Slotted pass-through buckle available on chest and leg straps
- Impact indicators and label protector make inspection easier
- Sliding back D-ring for adjustability
- Universal fit with 5-points of adjustment
Specifications
- ANSI:
- ANSI z359.11-2021
- Capacity:
- 310 lb
- Clothing Size:
- Universal
- Collection:
- BaseWear™
- Color Finish Name:
- Blue
- Height:
- 2-2/5 in
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Polyester
- OSHA:
- OSHA 29 CFR 1910.140 & 1926.502
- Width:
- 14-2/5 in