This product requires certification to purchase.

L/XL Size Polyester Economy Safety Vest in Hi-Viz Lime Yellow

You last purchased this on
 
PIP®

L/XL Size Polyester Economy Safety Vest in Hi-Viz Lime Yellow

Brand image
You last purchased this on
 
PIP®

L/XL Size Polyester Economy Safety Vest in Hi-Viz Lime Yellow

  • Fast #
  • Part #P302V100LYLXL
  • Item #7360145
  • Manufacturer Part #302-V100LY-L/XL
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Breathable polyester mesh
  • Dual sized
  • 2" silver reflective tape
  • Zipper closure
  • 1 chest pocket
  • Available in hi-vis lime yellow and hi-vis orange
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Type R, ANSI Class 2
Application:
Construction, Surveying, Utility, Railway, Metro
Clothing Size:
L-XL
Color Finish Name:
High Visibility Yellow
Height:
28 in
Material:
Plastic
Material Type:
Polyester
Maximum Temperature:
104
Product Type:
Vest
Quick Release:
Yes
Reusable:
Yes
Width:
52 in



Customers Also Bought
1–6 of 18 items
Part #RSV2ZGML
Item #4479392
5 out of 5 Customer Rating
Requires Certification
Part #RST112PGSL
Item #4580358
4 out of 5 Customer Rating
Requires Certification
Part #E19281
Item #5109740
5 out of 5 Customer Rating
Requires Certification
Part #E61758
Item #8032477
4.8 out of 5 Customer Rating
Requires Certification
Part #RST11B2PGSXL
Item #7233797
5 out of 5 Customer Rating
Requires Certification
Part #E62206
Item #4929408
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #P3020900ORL
Item #7546051
4.5 out of 5 Customer Rating
Requires Certification
Part #P95808
Item #3949335
3.3 out of 5 Customer Rating
Requires Certification
Part #P418014L
Item #8133467
5 out of 5 Customer Rating
Requires Certification
Part #P22760L
Item #8229784
4.7 out of 5 Customer Rating
Requires Certification
Part #P280EV615110
Item #7101787
4.8 out of 5 Customer Rating
Requires Certification
Part #P34875XL
Item #4338287
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing