This product requires certification to purchase.

16 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack

You last purchased this on
 
PROSELECT®

IMJAP Series 16 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack

Brand image
You last purchased this on
 
PROSELECT®

IMJAP Series 16 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack

  • Fast #
  • Part #IMJAP16
  • Item #1597855
  • Manufacturer Part #IMJAP16
4.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rubber gasket
  • Minimum aging
  • Maximum compression
  • Low alloy steel T-head bolt and nut
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI A21.11, ANSI A21.53, ANSI A24.1, ANSI C104, ANSI C111, ANSI C153
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2240-91, ASTM D-395-89, ASTM D-412-92, ASTM D-572-88
AWWA:
AWWA A-21.11, AWWA A-21.53, AWWA A-24.1, AWWA C-104, AWWA C-111, AWWA C-153
Collection:
IMJAP Series
Fits Pipe Size:
16 in
Material:
Ductile Iron, Low Alloy Steel, Rubber
Material Type:
SBR
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Bolt and Nut, Gasket, Gland
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Screw Head:
T Head
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #IMJTGAPU
Item #3537603
3.4 out of 5 Customer Rating
Requires Certification
Part #SPVPS8
Item #1775631
3.7 out of 5 Customer Rating
Requires Certification
Part #IMJBGP16
Item #1597852
4.4 out of 5 Customer Rating
Requires Certification
Part #FNWST7881S12YSD2
Item #3823348
4.8 out of 5 Customer Rating
Requires Certification
Part #FNWST7888S14ZSD1
Item #3823312
4.9 out of 5 Customer Rating
Requires Certification
Part #PSMJBBGPX
Item #8035363
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PSMJBBGPX
Item #8035363
4.5 out of 5 Customer Rating
Requires Certification
Part #IMJBGPX
Item #1588281
4 out of 5 Customer Rating
Requires Certification
Part #IMJAPHDIX
Item #4055700
3.8 out of 5 Customer Rating
Requires Certification
Part #IMJBGP16
Item #1597852
4.4 out of 5 Customer Rating
Requires Certification
Part #IMJTBGPM
Item #3537606
3.7 out of 5 Customer Rating
Requires Certification
Part #IMJTGAPU
Item #3537603
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing