This product requires certification to purchase.

1-1/2 in. ABS DWV Slip Joint Female Trap Adapter

You last purchased this on
 

1-1/2 in. ABS DWV Slip Joint Female Trap Adapter

You last purchased this on
 

1-1/2 in. ABS DWV Slip Joint Female Trap Adapter

  • Fast #
  • Part #ADWVFTAJ
  • Item #263430
  • Manufacturer Part #ABS 00104 0800
3.7 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • SCH 40 ABS
  • End Connections: Hub, Slip Joint
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • For use where systems will not exceed 160° F
  • Not intended for pressure use
  • ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
  • NSF/ANSI Standard 14 compliant
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-3965, ASTM D-2661, ASTM D-3311
Application:
Non-pressure Applications
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
Hub
End Connection 2:
OD Tube
End Connections:
Hub x OD Tube
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Trap Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing