This product requires certification to purchase.

1-1/4 in. Insert x MPT Polybutylene Adapter

You last purchased this on
 
Jones Stephens

1-1/4 in. Insert x MPT Polybutylene Adapter

Brand image
You last purchased this on
 
Jones Stephens

1-1/4 in. Insert x MPT Polybutylene Adapter

  • Fast #
  • Part #JI10004
  • Item #2971849
  • Manufacturer Part #I10004
4.7 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • For flexible polyethylene plastic pipe
  • NSF listed
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Barbed
End Connection 2:
MPT
End Connections:
Barbed x MPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Length:
3-7/20 in
Material:
Plastic
Material Type:
Poly
Maximum Temperature:
248
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
290 psi



Customers Also Bought
1–6 of 18 items
Part #GNFK
Item #38850
3.5 out of 5 Customer Rating
Requires Certification
Part #JN14008
Item #3706089
4 out of 5 Customer Rating
Requires Certification
Part #BTD
Item #14678
5 out of 5 Customer Rating
Requires Certification
Part #N27NGS90315
Item #8921746
4.4 out of 5 Customer Rating
Requires Certification
Part #N27NGS125250
Item #9662461
4.1 out of 5 Customer Rating
Requires Certification
Part #N27NGSF12250315SS
Item #8922158
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JN15001
Item #3702306
3.8 out of 5 Customer Rating
Requires Certification
Part #JC76877
Item #4710932
5 out of 5 Customer Rating
Requires Certification
Part #JT33004
Item #228130
4.5 out of 5 Customer Rating
Requires Certification
Part #JP49350
Item #834289
4.3 out of 5 Customer Rating
Requires Certification
Part #JC60106
Item #504948
3.9 out of 5 Customer Rating
Requires Certification
Part #JT32004
Item #71457
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing