This product requires certification to purchase.

1 in. NPS 300# Street Black Malleable Iron 90 Degree Elbow

You last purchased this on
 

1 in. NPS 300# Street Black Malleable Iron 90 Degree Elbow

You last purchased this on
 

1 in. NPS 300# Street Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #B300S9G
  • Item #82210
  • Manufacturer Part #0310508205
4.4 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
Coating:
Black
Elbow Degree:
90 DD
End Connection 1:
NPS
End Connection 2:
NPS
End Connections:
NPS
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Street
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
300#



Customers Also Bought
1–6 of 18 items
Part #B300CAPD
Item #35751
3.2 out of 5 Customer Rating
Requires Certification
Part #BLF300UK
Item #4715886
3.6 out of 5 Customer Rating
Requires Certification
Part #B300RCKJ
Item #5734
4.2 out of 5 Customer Rating
Requires Certification
Part #B3009F
Item #3638
5 out of 5 Customer Rating
Requires Certification
Part #IBCPG
Item #307415
5 out of 5 Customer Rating
Requires Certification
Part #IBS9D
Item #190865
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #IB4D
Item #160857
3.6 out of 5 Customer Rating
Requires Certification
Part #G3009K
Item #94227
3.5 out of 5 Customer Rating
Requires Certification
Part #GS4F
Item #19316
5 out of 5 Customer Rating
Requires Certification
Part #IG4G
Item #161192
5 out of 5 Customer Rating
Requires Certification
Part #IG4C
Item #166162
4.1 out of 5 Customer Rating
Requires Certification
Part #IG9D
Item #161132
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing