This product requires certification to purchase.

3/4 x 1/2 in. FPT Black Malleable Iron Reducing Coupling

You last purchased this on
 

3/4 x 1/2 in. FPT Black Malleable Iron Reducing Coupling

You last purchased this on
 

3/4 x 1/2 in. FPT Black Malleable Iron Reducing Coupling

  • Fast #
  • Part #IBRCFD
  • Item #160921
  • Manufacturer Part #MN-ZMBCPR0403
4.8 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: 60 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Threaded fittings used to join or change direction of nipples or threaded pipe
  • Material: Malleable Iron
  • Rated at 150 lbs
  • Imported
  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-197
Application:
Fire Protection
Coating:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Coupling, Reducing
Length:
1-11/25 in
Material:
Malleable Iron
Maximum Temperature:
550
Origin:
Global
Pressure - Maximum:
300 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
Temperature Range:
-20 to 550 Deg F
UL Listed:
Yes



Customers Also Bought
1–6 of 18 items
Part #IB9D
Item #160845
3.3 out of 5 Customer Rating
Requires Certification
Part #IBTD
Item #160861
4.1 out of 5 Customer Rating
Requires Certification
Part #IBCAPD
Item #161097
3.3 out of 5 Customer Rating
Requires Certification
Part #IBCD
Item #160915
4.1 out of 5 Customer Rating
Requires Certification
Part #IB150UD
Item #166155
3.3 out of 5 Customer Rating
Requires Certification
Part #IBTFFD
Item #160870
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #B300RCJG
Item #39585
3.1 out of 5 Customer Rating
Requires Certification
Part #IGCD
Item #161325
3.7 out of 5 Customer Rating
Requires Certification
Part #IGRCGF
Item #161352
3.7 out of 5 Customer Rating
Requires Certification
Part #GCRLD
Item #921701
5 out of 5 Customer Rating
Requires Certification
Part #IGRCFD
Item #161333
5 out of 5 Customer Rating
Requires Certification
Part #BCD
Item #9207
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing