This product requires certification to purchase.

1 x 1 x 3/4 in. NPS Extra Heavy Extra Strong 300# Domestic Black Malleable Iron Tee

You last purchased this on
 

1 x 1 x 3/4 in. NPS Extra Heavy Extra Strong 300# Domestic Black Malleable Iron Tee

You last purchased this on
 

1 x 1 x 3/4 in. NPS Extra Heavy Extra Strong 300# Domestic Black Malleable Iron Tee

  • Fast #
  • Part #B300TGGF
  • Item #8722
  • Manufacturer Part #0310521208
4.2 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.3
ASTM:
ASTM A-197
Application:
Air, Natural Gas, Oil, Steam
Coating:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 1 in x 3/4 in
Fitting Type:
Reducing, Tee
Material:
Malleable Iron
NSF Certified:
No
Origin:
Domestic
Pressure Class:
300#
Schedule Class:
80
UL Listed:
Yes



Customers Also Bought
1–6 of 18 items
Part #B300CG
Item #27741
3.2 out of 5 Customer Rating
Requires Certification
Part #B3004J
Item #51705
3.9 out of 5 Customer Rating
Requires Certification
Part #B300TF
Item #5770
4.2 out of 5 Customer Rating
Requires Certification
Part #B3009F
Item #3638
5 out of 5 Customer Rating
Requires Certification
Part #B300RCKJ
Item #5734
4.2 out of 5 Customer Rating
Requires Certification
Part #B300CAPG
Item #2315
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #IBTFFD
Item #160870
4.1 out of 5 Customer Rating
Requires Certification
Part #BTPPK
Item #321
3.1 out of 5 Customer Rating
Requires Certification
Part #BTGFG
Item #26475
3.5 out of 5 Customer Rating
Requires Certification
Part #BTLLH
Item #9434
5 out of 5 Customer Rating
Requires Certification
Part #BTJGG
Item #12030
3.7 out of 5 Customer Rating
Requires Certification
Part #IGTD
Item #161203
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing