Call for Pricing
Call for Pricing
This product requires certification to purchase.

10 x 10 x 8 in. Kraft Plain Multi-depth Corrugated Regular Slotted Carton with 32ECT

You last purchased this on
 

10 x 10 x 8 in. Kraft Plain Multi-depth Corrugated Regular Slotted Carton with 32ECT

You last purchased this on
 

10 x 10 x 8 in. Kraft Plain Multi-depth Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #LBTUMD101010
  • Item #7474649
  • Manufacturer Part #BTUMD101010
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Edge Crush Test: 32
  • Regular Slotted Carton (RSC)
  • Requires Certification

Specifications

Corrugated Strength:
200#, 32 ECT
Corrugated Wall Type:
Single Wall
Height:
10 in
Length:
10 in
Material:
Kraft Corrugated
Product Type:
Carton
Style:
RSC
Width:
10 in



Customers Also Bought
1–6 of 8 items
Part #LAN661753
Item #7262048
5 out of 5 Customer Rating
Requires Certification
Part #SHVACPINK
Item #7836463
4.4 out of 5 Customer Rating
Requires Certification
Part #SSH12405457
Item #8018562
3.7 out of 5 Customer Rating
Requires Certification
Part #T79400
Item #7222386
3.7 out of 5 Customer Rating
Requires Certification
Part #SSFE1090
Item #7268971
4.7 out of 5 Customer Rating
Requires Certification
Part #SH1260EMB072T7
Item #7239314
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #LAN661753
Item #7262048
5 out of 5 Customer Rating
Requires Certification
Part #S175065
Item #7253591
5 out of 5 Customer Rating
Requires Certification
Part #SH1260EMB072T7
Item #7239314
5 out of 5 Customer Rating
Requires Certification
Part #SHSPB
Item #7965095
5 out of 5 Customer Rating
Requires Certification
Part #SHVACPINK
Item #7836463
4.4 out of 5 Customer Rating
Requires Certification
Part #SSH12405457
Item #8018562
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing