Call for Pricing
Call for Pricing
This product requires certification to purchase.

14 in. OD Tube Mild Steel Backup Flange

You last purchased this on
 

14 in. OD Tube Mild Steel Backup Flange

You last purchased this on
 

14 in. OD Tube Mild Steel Backup Flange

  • Fast #
  • Part #ASK3914
  • Item #1333439
  • Manufacturer Part #SK-39-14
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • An economical, light-weight backing flange for use with face rings and butt welding type stub ends
  • Tapered face on the flange improves visibility during gasket alignment
  • Cast in commercial quality steel or machined from ASTM A 36 plate
  • Cast or drilled hole patterns per ANSI B16.1, Class 125 (identical to ANSI B16.5, Class 150)
  • Coated with red oxide primer. Galvanized, epoxy and other coatings are also available
  • Normally used with Alaskan SK-1 and SK-1-P face rings and all Alaskan butt welding stub ends
  • Also available in T304 and T316 stainless steel
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-36
Coating:
Painted
End Connection 1:
OD Tube
End Connection 2:
Flanged
End Connections:
OD Tube x Flanged
Fitting Size 1:
14 in
Fitting Size 2:
14 in
Fitting Sizes:
14 in
Fitting Type:
Straight
Flange Type:
Backup
Material:
Mild Steel
Origin:
Domestic
Weight:
34 lb



Customers Also Bought
1–6 of 18 items
Part #MUL043311
Item #1160
5 out of 5 Customer Rating
Requires Certification
Part #V25765
Item #4570636
4.8 out of 5 Customer Rating
Requires Certification
Part #V25450
Item #4570709
5 out of 5 Customer Rating
Requires Certification
Part #VIE26005
Item #4377461
5 out of 5 Customer Rating
Requires Certification
Part #V25480
Item #4396873
4.7 out of 5 Customer Rating
Requires Certification
Part #V25650
Item #7246667
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #V25765
Item #4570636
4.8 out of 5 Customer Rating
Requires Certification
Part #V25450
Item #4570709
5 out of 5 Customer Rating
Requires Certification
Part #VIE26005
Item #4377461
5 out of 5 Customer Rating
Requires Certification
Part #V25480
Item #4396873
4.7 out of 5 Customer Rating
Requires Certification
Part #V25650
Item #7246667
5 out of 5 Customer Rating
Requires Certification
Part #GWCRUS
Item #46279
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing