This product requires certification to purchase.

1-1/2 x 1-1/2 x 1-1/4 in. Press Reducing Tee

You last purchased this on
 
Viega

MegaPress® 1-1/2 x 1-1/2 x 1-1/4 in. Press Reducing Tee

Brand image
You last purchased this on
 
Viega

MegaPress® 1-1/2 x 1-1/2 x 1-1/4 in. Press Reducing Tee

  • Fast #
  • Part #V25375
  • Item #4328467
  • Manufacturer Part #25375
4.1 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

ASME:
ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM A-53, ASTM A-106, ASTM A-135, ASTM A-795
Application:
Commercial, Industrial
Clean Bagged:
Yes
Coating:
Zinc Nickel
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press x Press x Press
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 1-1/4 in
Fitting Type:
Reducing, Tee
IAPMO Listed:
Yes
Material:
Carbon Steel
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
200 psi
UL Listed:
Yes



Customers Also Bought
1–6 of 18 items
Part #V25451
Item #4570710
3.1 out of 5 Customer Rating
Requires Certification
Part #V25211
Item #4328498
5 out of 5 Customer Rating
Requires Certification
Part #V25450
Item #4570709
5 out of 5 Customer Rating
Requires Certification
Part #V25306
Item #4328562
3.7 out of 5 Customer Rating
Requires Certification
Part #V25515
Item #7179669
3.2 out of 5 Customer Rating
Requires Certification
Part #V25480
Item #4396873
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #V25515
Item #7179669
3.2 out of 5 Customer Rating
Requires Certification
Part #V25450
Item #4570709
5 out of 5 Customer Rating
Requires Certification
Part #V25306
Item #4328562
3.7 out of 5 Customer Rating
Requires Certification
Part #V25480
Item #4396873
4.7 out of 5 Customer Rating
Requires Certification
Part #V25341
Item #4328584
4.1 out of 5 Customer Rating
Requires Certification
Part #V25106
Item #4328574
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing