This product requires certification to purchase.

2 in. ABS DWV 90° Street Vent Elbow

You last purchased this on
 

2 in. ABS DWV 90° Street Vent Elbow

You last purchased this on
 

2 in. ABS DWV 90° Street Vent Elbow

  • Fast #
  • Part #ADWVV9SK
  • Item #83068
  • Manufacturer Part #ABS 00333 0800
4.6 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Size: 1/4" x 2"
  • SCH 40 ABS
  • End Connections: Hub, Spigot
  • For use where systems will not exceed 160° F
  • Not intended for pressure use
  • Black pipe and fittings are used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
  • NSF/ANSI Standard 14 compliant
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-3965, ASTM D-2661, ASTM D-3311
Application:
Non-pressure
Clean Bagged:
No
Color Finish Name:
Black
Elbow Degree:
90 DD
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Street Elbow, Vent Elbow
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40



Customers Also Bought
1–6 of 18 items
Part #P40SPF
Item #57080
5 out of 5 Customer Rating
Requires Certification
Part #ADWVSTK
Item #4096
4.2 out of 5 Customer Rating
Requires Certification
Part #ADWVRKJ
Item #30060
4 out of 5 Customer Rating
Requires Certification
Part #ADWVS9M
Item #28202
5 out of 5 Customer Rating
Requires Certification
Part #ADWVPTK
Item #43552
5 out of 5 Customer Rating
Requires Certification
Part #ADWVSTKJJ
Item #5931
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MUL043219
Item #46523
5 out of 5 Customer Rating
Requires Certification
Part #MUL063964
Item #45607
4.3 out of 5 Customer Rating
Requires Certification
Part #SPE406010
Item #2404776
3.7 out of 5 Customer Rating
Requires Certification
Part #P40S9X
Item #28020
3.3 out of 5 Customer Rating
Requires Certification
Part #JPP480821WUS
Item #8288460
3.3 out of 5 Customer Rating
Requires Certification
Part #CP80S9K
Item #88519
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing