This product requires certification to purchase.

2 in. PVC DWV 90° Street Vent Elbow

You last purchased this on
 

2 in. PVC DWV 90° Street Vent Elbow

You last purchased this on
 

2 in. PVC DWV 90° Street Vent Elbow

  • Fast #
  • Part #PDWVV9SK
  • Item #14975
  • Manufacturer Part #PVC 00333 0800
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 77 Available in Oaks, PA
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
Non-pressure
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
90 DD
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Vent Elbow
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40



Customers Also Bought
1–6 of 18 items
Part #PDWVRBK
Item #13181
5 out of 5 Customer Rating
Requires Certification
Part #PDWVV9K
Item #15076
5 out of 5 Customer Rating
Requires Certification
Part #PDWVFMAJ
Item #65980
4.9 out of 5 Customer Rating
Requires Certification
Part #PDWVDSTKKJJ
Item #37231
4.7 out of 5 Customer Rating
Requires Certification
Part #PDWV2K
Item #11755
5 out of 5 Customer Rating
Requires Certification
Part #PDWVCK
Item #8761
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #N27NCUV451763MM
Item #9257611
4.8 out of 5 Customer Rating
Requires Certification
Part #N27NG9017315MMB
Item #8921572
4.1 out of 5 Customer Rating
Requires Certification
Part #S827020C
Item #1565609
5 out of 5 Customer Rating
Requires Certification
Part #P80SF9F
Item #216155
5 out of 5 Customer Rating
Requires Certification
Part #MUL040037
Item #1581006
3.8 out of 5 Customer Rating
Requires Certification
Part #PDWVMHH910
Item #2051727
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing