This product requires certification to purchase.

2 in. Weldneck 300# Schedule 10 304L Stainless Steel Raised Face Flange

You last purchased this on
 

2 in. Weldneck 300# Schedule 10 304L Stainless Steel Raised Face Flange

You last purchased this on
 

2 in. Weldneck 300# Schedule 10 304L Stainless Steel Raised Face Flange

  • Fast #
  • Part #IS3004LRFWNF10BK
  • Item #1337484
3.7 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flange Type:
Raised Face
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
300#
Schedule Class:
10



Customers Also Bought
1–6 of 18 items
Part #IS4LRFSWF10BP
Item #4529946
3.6 out of 5 Customer Rating
Requires Certification
Part #IS3004LRFWNFK
Item #1336840
4.2 out of 5 Customer Rating
Requires Certification
Part #IS3006LRFSWFG
Item #1337129
5 out of 5 Customer Rating
Requires Certification
Part #IS3004LRFSWFG
Item #1784242
4.5 out of 5 Customer Rating
Requires Certification
Part #IS3006LRFWNFX
Item #1337086
4.5 out of 5 Customer Rating
Requires Certification
Part #IS4LRFWNF10BK
Item #4276920
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #IS4LRFSOFP
Item #81182
5 out of 5 Customer Rating
Requires Certification
Part #IS3006LRFWNFX
Item #1337086
4.5 out of 5 Customer Rating
Requires Certification
Part #IS6LRFSOFP
Item #81406
5 out of 5 Customer Rating
Requires Certification
Part #IS4LRFSWFK
Item #205574
5 out of 5 Customer Rating
Requires Certification
Part #IS4LRFTFG
Item #82874
5 out of 5 Customer Rating
Requires Certification
Part #IS4LRFWNFM
Item #81209
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing